Welcome to Würth India For trade customers only
Voltage tester Multi-Tester Plus LED
Voltage tester Multi-Tester Plus LED - 1
Voltage tester Multi-Tester Plus LED - 2
Voltage tester Multi-Tester Plus LED - 3
Voltage tester Multi-Tester Plus LED - 4
Voltage tester Multi-Tester Plus LED - 5
Voltage tester Multi-Tester Plus LED - 6
Voltage tester Multi-Tester Plus LED - 7
Voltage tester Multi-Tester Plus LED - 8
Voltage tester Multi-Tester Plus LED - 9

For detailed information, other images and documents, please select individual articles from the following table.

Voltage tester Multi-Tester Plus LED

2-pole voltage tester with screw-in test tips and a measurement range up to 1,000 volt (for CAT IV)
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
  • Automatic measurement range selection

  • One-pole phase testing 100 V/AC

  • Two-pole phase testing (R and L)

  • Continuity test up to 500 kOhm (acoustic/optical)

  • FI/RCD test (30 mA) via two keys

  • LED torch function

  • Automatic display when ELV is exceeded, even without batteries (future change in IEC/EN 61243-3)

  • Screw-off 4 mm test tips for improved retention in the socket

  • Standard test tips for narrow test openings

  • New click system for optimal one-hand operation

  • Simply operated rotation system for adjusting the socket dimensions of protective earth and CEE sockets, one-hand operation

  • Optical signal in case of potentially fatal voltage (from 35 V)

TÜV-/GS-tested and approved, IEC/EN 61243-3