Welcome to Würth India For trade customers only
Multi-Tester Plus LCD
Multi-Tester Plus LCD - 1
Multi-Tester Plus LCD - 2
Multi-Tester Plus LCD - 3
Multi-Tester Plus LCD - 4
Multi-Tester Plus LCD - 5
Multi-Tester Plus LCD - 6
Multi-Tester Plus LCD - 7
Multi-Tester Plus LCD - 8
Multi-Tester Plus LCD - 9

For detailed information, other images and documents, please select individual articles from the following table.

Multi-Tester Plus LCD

2-pole voltage tester with screw-in test tips and a measurement range up to 1,000 volt (for CAT IV, e.g. photovoltaic plants)
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
Long service life, even with daily use


  • Robust, quality design

  • Dust- and water-proof case

  • Break-proof plastic pane protects display field

  • Best possible protection for the test tips through attachable cap connected directly to the device


Long battery life


Through automatic switch-off device (Auto-Power-Off after approx. 3 minutes)



Display of phase and rotary field


In illuminated LC display



Protective earth measurement


Unintentional tripping of the residual current circuit breaker prevented by keys.



Functions:


  • Display of direct and alternating currents from 6–1000 V

  • Optical signal in case of potentially fatal voltage (from 35 V)

  • Automatic measuring range selection

  • One-pole phase testing 100 V AC

  • Two-pole rotary field testing (R and L)

  • Resistance measurement up to 2000 Ohms

  • Continuity testing up to 150 ohm (acoustic)

  • FI/RCD test (30 mA) with two keys

  • LED torch function

  • Diode testing

  • Data hold function


Special features:


  • Screw-off 4 mm test tips for improved retention in the socket outlet

  • Standard test tips for narrow test openings

  • One-hand operation

Clip system and simply operated rotation system for adjustment to dimensions of earthing contact and CEE sockets


  • Practical PVC packaging for long-term storage

TÜV-/GS-tested and approved, IEC/EN 61243-3