Welcome to Würth India For trade customers only
Vehicle chargers 30/15 A
Vehicle chargers 30/15 A - 1
Vehicle chargers 30/15 A - 2
Vehicle chargers 30/15 A - 3
Vehicle chargers 30/15 A - 4
Vehicle chargers 30/15 A - 5
Vehicle chargers 30/15 A - 6
Vehicle chargers 30/15 A - 7
Vehicle chargers 30/15 A - 8

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle chargers 30/15 A

The 12 V/24 V workshop professional
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
12 V and 24 V applications in a single device



The integrated temperature sensor on the charging terminals ensures that the battery is charged in a controlled, gradual manner.



Protected in line with IP44



Powerful 30 A power supply mode


keeps the battery fully charged even during servicing and diagnostics.



With its compact design, the charger is also ideal for use in showrooms



Standard charging


For conventional batteries (wet-cell batteries, open design), maintenance-free batteries, gel and closed batteries



Cold charging function


Used when the battery temperature is lower than 5 °C and for AGM GEL batteries



Boost function


Intensive mode for severely discharged batteries



Power supply modes


Used as a power supply in showrooms or during servicing work



Integrated battery tester


Four-stage LED display



Multifunctional holding device


Various operating positions are possible thanks to the integrated holding device (standing mount, hand-held mount, suspended mount and wall mount in one)

Notice

Please note that the spark protection feature will not function in supply mode.

RoHS, REACH, EMV, CE