Welcome to Würth India For trade customers only
Mini Nylon Fleece Disc
Mini Nylon Fleece Disc - 1
Mini Nylon Fleece Disc - 2
Mini Nylon Fleece Disc - 3

For detailed information, other images and documents, please select individual articles from the following table.

Mini Nylon Fleece Disc

Compatible with 3M Roloc system

See product details

Available in 2 versions
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
Abrasive grain: Silicon carbide



Flexible, open fleece structure


  • Ideal adjustment to the geometry of the workpiece

  • No clogging due to surface abrasion


Free of corrosive metals


No contamination of material surfaces

Notice

The small abrasives should be used with a contact angle of 10 to 15°.


The maximum permissible speeds may not be exceeded.


Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.


Please observe application and safety instructions