Welcome to Würth India For trade customers only
Maxilifter lever
Maxilifter lever - 1
Maxilifter lever - 2
Maxilifter lever - 3
Maxilifter lever - 4

For detailed information, other images and documents, please select individual articles from the following table.

Maxilifter lever

Pulling lever for sensitive, precision levelling of deformations. An ideal addition to the Dent Lifter, PinPuller, Triple Claw, and Dent Killer
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
Very economical


The Maxilifter lever has a wide variety of applications thanks to exclusive accessory products



The Maxilifter lever works like a third hand


Your free hand can actively support the straightening process



One-hand Maxilifter operation leaves the other hand free for hammering the edges of the dent


The straightened dents have greater stability and less tension than those only repaired using a slide hammer



Improved access even under the lever


Large size for optimum work with panel beating hammer. Total length 700 mm, clear height 115 mm



Rubber pad for gentle support


Prevents accidental damage to paintwork

Notice

If possible, place the foot on a level and stable point. The further the point of application is from the foot, the less force is exerted on the foot.