For detailed information, other images and documents, please select individual articles from the following table.
Manual caulking gun for cartridges 25:1
Special for processing 310ml cartridges
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Elevated wear resistance
Cartridge gun with A3 steel and aluminum push plate
Easy flow control and push out
3000N pushing strength with thrust ratio of 1:25
Length: 365mm
1. Sealing Joints: Used for sealing joints in bathrooms, kitchens, and other areas where moisture resistance is important.
2. Bonding Materials: Ideal for bonding different materials, such as wood, metal, glass, or plastic.
3. Filling Gaps: Perfect for filling gaps or cracks in walls, windows, doors, and other structural elements.
4. DIY Projects: Commonly used in DIY projects, home repairs, and small construction tasks.
5. Construction and Renovation: Utilized in professional construction and renovation work for precise application of sealants and adhesives.
- Load the Cartridge: Insert the sealant cartridge into the caulking gun, ensuring the nozzle is facing forward.
- Cut the Nozzle: Cut the tip of the cartridge nozzle at an angle, depending on the desired bead size.
- Position the Plunger: Pull the plunger rod back to its starting position.
- Apply the Sealant: Squeeze the trigger to start applying the sealant. Adjust the pressure and speed to control the flow and bead size.
- Smooth the Bead: After application, use a smoothing tool or your finger to smooth out the bead for a clean finish.
- Release Pressure: When finished, release the pressure on the plunger to stop the flow of sealant.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!