Welcome to Würth India For trade customers only
Machine vice
Machine vice - 1
Machine vice - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine vice

Stable and robust cast iron machine vice with horizontal and vertical V-blocks
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
For round and square edges…


  • The V-grooves mean it is also suitable for round workpieces

  • Smooth-running spindle and grooved clamping handle for easy working

  • Lateral clamping jaws with three vertical V-blocks and one horizontal V-block for precise clamping

  • Additional lever can be added via the opening in the clamping handle


Proven reliability


  • Solid cast metal and a high-quality spindle make the vice incredibly robust

  • Slotted holes enable individual installation of the vice