Welcome to Würth India For trade customers only
Machine vice reinforced version
Machine vice reinforced version - 1
Machine vice reinforced version - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine vice reinforced version

Reinforced cast iron machine vice with two offset V-blocks and high-quality guide
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
Precise and easy to use


  • The V-grooves mean it is also suitable for round workpieces

  • Smooth-running spindle and clamping handle with flattened sides for easy working

  • Clamping jaws with two vertical V-blocks and one horizontal V-block and long lateral guide for precise clamping

  • Open base plate for through-clamping or through-drilling of workpieces

  • Additional lever can be added via the opening in the clamping handle


Long service life


  • Solid cast metal and a high-quality spindle make the vice incredibly robust

  • Slotted holes enable individual installation of the vice