Welcome to Würth India For trade customers only
HSCo machine tap for through holes in nuts DIN 357
HSCo machine tap for through holes in nuts DIN 357 - 1
HSCo machine tap for through holes in nuts DIN 357 - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCo machine tap for through holes in nuts DIN 357

Long machine nut screw tap with overrun shaft for cutting nuts for metric threads in steel up to a strength of 800 N/mm².

See product details

Available in 4 versions
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
Long service life


Very long threaded start (approx. 2/3 of the thread length) and up to 4x more teeth compared to conventional machine taps



Specially developed for machining nuts


The groove and thread geometry has been specially designed for machining nuts.



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

Sufficient coolant and lubricant must be added when cutting threads.