Welcome to Würth India For trade customers only
Multifunctional lubricant MULTI BIO
Multifunctional lubricant MULTI BIO - 1
Multifunctional lubricant MULTI BIO - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multifunctional lubricant MULTI BIO

Multifunctional and biodegradable lubricant with excellent adhesive properties

See product details

Available in 1 version
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
Excellent adhesive properties on a wide range of surfaces


  • No spatter with quick rotary movements

  • Ideally suited for lubricating vertical lubricating points

  • Ideally suited for lubricating under difficult re-lubrication conditions


Good penetration


Penetrates even the smallest tolerances when sprayed



Addition of special additives


  • Corrosion protection additive – reliable, long-term corrosion protection

  • Anti-wear additive – prevents early wear.


Biodegradable in line with OECD 302



Splash-resistant



Silicone-free and acid-free

Notice

Biodegradable in accordance with OECD 302

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.