MIG Welding Machine 250A
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
- Utilizes transformer and inductance technology for optimum performance
- Protected against overloading
- Only machine having current control facility from torch also (optional)
- Equipment can weld thinner sheet which is currently being used in the car manufacturing
Application area
Ideally suited for metal and steel constructions and the agricultural industry
Instructions
Suitable for 0.8mm wire
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!