MIG/MAG torch MB 36 KD
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
- Capacity: 340 A CO²
- 320 A Ar/CO²
- Duty cycle: 60 %
- Wire diameter: 1.0 mm-1.2 mm
- Euro connection
- Compact and sturdy
- Cost-effective and safe solution
- Lower storage requirements
- The insulated gas nozzle avoids flashing between the contact tube and the gas nozzle, even in difficult positions
BIKOX R 50 mm² co-axial cable for high duty cycles
- Exceptional flexibility even at low temperatures
- Extremely resistant to UV and heat
- Excellent tensile and holding force
Application area
Ideal for boiler work and metal structural work
Torches designed for medium or high amperages with a duty cycle limited to 60%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!