For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG welding inverter machine MIG 400 SYN
Digitally controlled synergic inverter with latest IGBT technology. Synergy mode provides predefined welding parameters according to amperage, wire dia. and gas used.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
IGBT technology
IGBT tehnology provides flawless welding under unstable voltage (powered by generators)
Heat insulation
Heat insulation class „ F “ – electric components can work on temperatures up to 155 °C
Detachable wire feeding unit
Detachable wire feeding unit is connected to machine with 5m long cable, providing much more mobility to welder
Synergic mode
This welding machine is equiped with synergy working mode. Synergy mode provides much better welding performance by providing predefined welding parameters according to amperage, wire dia. and gas used
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!