Welcome to Würth India For trade customers only
MIG/MAG hose pack MB 15 AK

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG hose pack MB 15 AK

Air-cooled, with Bikox hose pack and KZ-2 central connector

See product details

Available in 1 version
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
Ideal for all apparatus, vehicle, machine and steel construction



Optimal handling thanks to ergonomically designed handle system



Original Bikox hose package is highly flexible, compact, robust and has a long service life



The hose packs have a central connection system, also called "Euro connection"



Loads:


180 A CO2; 150 A mixed gas M21 in accordance with EN 439, 60% switch-on time



Scope of delivery:


One each of push button, torch neck, gas nozzle holder, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring

Notice

The individual parts of the MB 15 also fit in models of the same design; use the dimensioned drawings as a comparison.