Welcome to Würth India For trade customers only
Lever riveter HNG 26 For installing blind rivets with a diameter of 3.0-6.4 mm in all materials.

For detailed information, other images and documents, please select individual articles from the following table.

Lever riveter HNG 26 For installing blind rivets with a diameter of 3.0-6.4 mm in all materials.

For processing blind rivets with a diameter of 3.0-6.4 mm in all materials.
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
With pin collection container



In metal case



Includes nozzle for:


  • Rivets with a diameter of 3.0-3.2 mm; nozzle hole diameter: 2.3 mm; Art. No. 0946 56 32

  • Rivets with a diameter of 4.0 mm; nozzle hole diameter: 2.8 mm; Art. No. 0946 56 40

  • Rivets with a diameter of 4.8-5.0 mm; nozzle hole diameter: 3.2 mm Art. No. 0946 56 50

  • Rivets with a diameter of 6.0 mm; nozzle hole diameter: 3.7 mm; Art. No. 0946 56 60

  • Rivets with a diameter of 6.4 mm; nozzle hole diameter: 4.6 mm; Art. No. 0946 56 880