For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Glare-free homogeneous light
Ideal as a work lamp
One-handed sliding focus mechanism
Much more comfortable and convenient than standard sliding mechanisms
Reflector lens technology
Reflector + lens = reflector lens for maximum light efficiency
Power switch technology
130 % power button + 100 % power mode + 15 % energy-saving mode
Hard gold plated contacts
Optimum corrosion protection
The battery compartment means that replacing the battery is really simple
Comes with holster and wrist strap
Batteries not included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!