Welcome to Würth India For trade customers only
Round LED warning lamp

For detailed information, other images and documents, please select individual articles from the following table.

Round LED warning lamp

LED warning lamp with 16 LEDs and 9 operating modes. Can be used as a universal all-purpose signal light

See product details

Available in 1 version
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
9 different operating modes


  • Rotating, fast flashing, single flashing, alternating flashing, SOS signal, bright continuous light, soft continuous light, 2 LED flashing light, 4 LED flashing light, off

  • To switch off the lamp without switching through all 9 menu items: Press and hold the on/off button for 2 seconds. 2 LEDs flash 5 times and the lamp switches off. When the lamp is switched on again, it remembers the last mode used.


Using the magnet on the back: The LED warning lamp can be attached to metal surfaces.



To charge the LED warning lamp, place it on the magnetic mount (observe correct polarity).

Notice

The LED warning lamp is not approved for ECE R65.



Do not make any alterations to the device. If the warning lamp is incorrectly assembled, this can affect its watertightness and damage the device.