Welcome to Würth India For trade customers only
Jump starter, 12-V Li-ion, Booster Light
Jump starter, 12-V Li-ion, Booster Light - 1
Jump starter, 12-V Li-ion, Booster Light - 2
Jump starter, 12-V Li-ion, Booster Light - 3
Jump starter, 12-V Li-ion, Booster Light - 4
Jump starter, 12-V Li-ion, Booster Light - 5
Jump starter, 12-V Li-ion, Booster Light - 6

For detailed information, other images and documents, please select individual articles from the following table.

Jump starter, 12-V Li-ion, Booster Light

Compact, very handy jump starter. Under normal external conditions, starts all small motorised vehicles with an on-board voltage of 12 V.

See product details

Available in 1 version
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
Quality in a compact design


  • Use of high-quality materials and components.

  • Excellent performance due to the high-quality Li-ion battery, sturdy cables and clamps.

  • Practical due to Li-ion technology and a sophisticated design.


Intuitive and multifunctional


  • Very easy to use: plug in, switch on and go.

  • LED display to check the internal battery charge status.

  • USB charging option via power socket or cigarette lighter connector.

  • Can be used as a power bank due to its USB output

  • LED light with seven modes


Safe and reliable


  • Protection against reverse polarity, sparks, overload, overvoltage and overheating.

  • Compliance with all relevant standards


Includes:


  • Li-ion Booster Light

  • USB cable

  • 230 V USB adapter

  • 12 V USB cigarette lighter adapter

  • User manual

  • Storage bag
Notice

The device should only be operated by qualified and authorised personnel. All persons involved in commissioning, servicing and maintaining the device must be appropriately qualified.


The override mode should be used with extreme caution and only in exceptional cases, as the spark and reverse polarity protection are disabled.