Jointed-head ratchet 1/4" 
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
- Standard: DIN 3122, ISO 3315
 - Head: 72 teeth, 5° angle of rotation, 17 teeth engage on tightening for greater power transfer with a narrower angle of rotation than on many conventional ratchets
 - Design: chrome-plated
 - Maintenance instructions
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!