Welcome to Würth India For trade customers only
Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC
Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC - 1
Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC - 2
Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC - 3
Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC - 4
Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC - 5
Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC - 6
Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC - 7
Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC - 8

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 55-S AUTOMATIC

For use with a core drill, as well as for general cleaning work on construction sites and in metal operations.
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
Automatic filter cleaning system


  • Consistently high suction power, no manual activation via a button required. The flat pleated filter is cleaned automatically by an air blast approx. every 15 seconds (pulsating noise)

  • Effective filter cleaning for consistently high suction power

  • Long operating time without filter change

  • Low maintenance costs


Variable speed control


Suction power can be individually adjusted for the respective application area.



Flat pleated filter does not protrude into the container


Optimum use of container size.



Accessory with practical clip


Quick and secure connection without annoying screwing.

NoticeA dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.