Welcome to Würth India For trade customers only
Hexagon nut, low profile with fine thread ISO 8675, steel 5, plain
Hexagon nut, low profile with fine thread ISO 8675, steel 5, plain - 1
Hexagon nut, low profile with fine thread ISO 8675, steel 5, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile with fine thread ISO 8675, steel 5, plain
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
ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal Ø M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.