Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength A2-50
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!