Welcome to Würth India For trade customers only
Hexagon bolt with shank ISO 4014, steel 10.9, zinc flake, silver (ZFSHL)
Hexagon bolt with shank ISO 4014, steel 10.9, zinc flake, silver (ZFSHL) - 1
Hexagon bolt with shank ISO 4014, steel 10.9, zinc flake, silver (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank ISO 4014, steel 10.9, zinc flake, silver (ZFSHL)

See product details

Available in 6 versions
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
Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray tests according to DIN EN ISO 9227 NSS.


The designation ZFSHL refers to the following corrosion coating:


  • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.