Welcome to Würth India For trade customers only
Blind rivet, open, with break mandrel and flat head ISO 15983, dome head, A2/A2 stainless steel
Blind rivet, open, with break mandrel and flat head ISO 15983, dome head, A2/A2 stainless steel - 1
Blind rivet, open, with break mandrel and flat head ISO 15983, dome head, A2/A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, open, with break mandrel and flat head ISO 15983, dome head, A2/A2 stainless steel

See product details

Available in 4 versions
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
  • Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)

  • Sleeve: A2 stainless steel

  • Mandrel: A2 stainless steel
Notice

The dimensions and tolerances defined in EN ISO 15983 must be observed.