Welcome to Würth India For trade customers only
W5 high-end power LED torch
W5 high-end power LED torch - 1
W5 high-end power LED torch - 2
W5 high-end power LED torch - 3

For detailed information, other images and documents, please select individual articles from the following table.

W5 high-end power LED torch
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
Unique, glare-free homogeneous light


Ideal as a work lamp



One-handed sliding focusing mechanism


Comfortable and much more convenient than the standard turning mechanism



Reflector lens technology


Reflector + lens = reflector lens for maximum light efficiency



Power switch technology


130% power button + 100% power mode + 15% energy-saving mode



Hard gold plated contacts


Optimum corrosion protection



Battery cartridge makes it easy to change the battery



Delivery includes holster and wrist strap

Notice

Batteries not included