Welcome to Würth India For trade customers only
Hand tap, third tap HSS DIN 2181

For detailed information, other images and documents, please select individual articles from the following table.

Hand tap, third tap HSS DIN 2181

Third tap with notch shape C for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

See product details

Available in 3 versions
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
NoticeIn order to produce a complete thread, a taper tap is also required.