Welcome to Würth India For trade customers only
Spot weld cutter for HSCO pneumatic tools
Spot weld cutter for HSCO pneumatic tools - 1
Spot weld cutter for HSCO pneumatic tools - 2
Spot weld cutter for HSCO pneumatic tools - 3
Spot weld cutter for HSCO pneumatic tools - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Spot weld cutter for HSCO pneumatic tools

The economical standard spot weld cutter for loosening spot welds with pneumatic machines on conventional bodywork panels up to 850 N/mm2 strength on all kinds of vehicles
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
Extra-stable tip geometry for difficult milling conditions



Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits



Excellent centring of the milling cutter on the spot weld and precise milling


115° centring tip



Burr-free milling


180° tip angle on the milling corners



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable