For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCo WN type RH
The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.
Register now and access more than 125,000 products





Variants
Register now and access more than 125,000 products
Exceptionally high degree of drilling stability
Reinforced core and shorter spiral length in line with DIN 1897, over the entire length in line with DIN 338
Excellent chip removal
The bare spiral groove ensures excellent chip removal from the drilled hole.
Precise spot drilling without centring, even on curved surfaces
Optimised split point
See overview tables for drill bit/material assignments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!