Welcome to Würth India For trade customers only
W-FB fixanchor Zinc plated steel
W-FB fixanchor Zinc plated steel - 1
W-FB fixanchor Zinc plated steel - 2
W-FB fixanchor Zinc plated steel - 3
W-FB fixanchor Zinc plated steel - 4
W-FB fixanchor Zinc plated steel - 5
W-FB fixanchor Zinc plated steel - 6
W-FB fixanchor Zinc plated steel - 7
W-FB fixanchor Zinc plated steel - 8

For detailed information, other images and documents, please select individual articles from the following table.

W-FB fixanchor Zinc plated steel

Through bolt for standard applications in uncracked concrete

See product details

Available in 23 versions
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
  • Economical when used in uncracked concrete

  • Flexible application due to two effective anchorage depths for different load requirements or fixture thicknesses

  • Suitable for pre-positioned installation, in-place installation and stand-off installation
Notice

The W-FB/S (galvanised steel) may only be used in dry indoor conditions.

European Technical Assessment ETA-20/0228 for individual fixing point, option 7, uncracked concrete:


Static or quasi-static action (M8-M16)