Welcome to Würth India For trade customers only
Fixanchor W-FA/A2
Fixanchor W-FA/A2 - 1
Fixanchor W-FA/A2 - 2
Fixanchor W-FA/A2 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FA/A2

Stud anchor for standard applications in uncracked concrete. A2 stainless steel

See product details

Available in 2 versions
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
  • Economical fastening solution for standard applications in uncracked concrete

  • Very flexible application thanks to three effective anchorage depths

  • Extra-small effective anchorage depths minimise drilling and installation effort

  • Small spacings and edge distances
Notice

Before using anchors for uncracked concrete in areas subject to building regulations or safety regulations, proof must be provided in accordance with DIN EN 1992-4 that the concrete will be in an uncracked state for the service life of the fastening.

European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete:


  • Static or quasi-static action (M6-M20)