Welcome to Würth India For trade customers only
Fire-retardant mortar

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant mortar

Seals off fire and combustion gases, reduces temperature, seals off rooms, resistant to splash water and water jets (firefighting)
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
  • High yield

  • Good stability - therefore lower formwork effort

  • Does not cause corrosion on concrete steel reinforcements

  • Has a neutral effect on PVC cables

  • Suitable for pumping and for manual application

  • Resistant to ageing

  • Very good surface adhesion to steel, concrete, masonry
Proof of Performance
  • Wall and ceiling ducts, fire-resistant 120 minutes Z-19.53-2298

  • Wall and ceiling openings, fire-resistant Z-19.53-2499
Clean the opening and pre-wet the component reveal
Premix dry cement. First add water, then mortar into the mixing container. Mix for 3 minutes at 300-400 rpm.
Installation of fire protection mortar: Panel over larger ducts on one side.
Installation of post-installation wedges for subsequent installation.
Affix ID plate.
For post-installation: Use a hammer to remove the post-installation wedges.
Re-install cable: Seal remaining opening.
The following dimensions are required for the application of fire protection mortar:
Wall bulkheadCeiling bulkhead
Minimum thickness of componentsee
system A and B
system specification
see
system A and B
system specification
Max. bulkhead size: Width
Height/length
Minimum work space from cable duct to upper component reveal
Spacing between cable ducts (horizontal)
Minimum spacing between cable ducts (vertical)
Minimum spacing to next bulkhead
Technical data
Raw material basisCement and mineral aggregatesApplication temperature≥ 5 °C
Shelf lifeat least one yearFlexural strengthapprox. 0.8-1.5 N/mm2
Mixing ratio10 kg: 3 litresProcessing timeapprox. 60 minutes
Raw densityapprox. 1.05 kg ± 0.1 dm3Compressive strengthapprox. 2.5-5.0 N/mm2
Yield
• Add approximately 6 litres of water to a 20 kg bag, add approximately 3 litres of water to a 10 kg bucket.
• 20 kg of dry mortar will yield about 20 l of wet mortar.
• Shelf life: At least one year if kept in a cool and dry place.
Demand assessment
Example:Cable bulkhead L x W 25 x 30 cm
Cable installation l . w approx. 10 x 7 cm
Bulkhead thickness T approx. 20 cm
F1 Cable bulkhead = L (25 cm) * W (30 cm) = 750 cm2
- [F2] Cable installation = I (10 cm) * w (7 cm) - = 70 cm2
[F] Surface to be sealed = 680 cm2
Bulkhead thickness T (20 cm) x surface to be sealed F (680 cm2) = 13,600 cm3
1 kg dry mortar =^1,000 cm3
560 cm3 = 1 kg mortar
1,000 cm3 = X

X = 13,600 x 1 = 13.6 kg dry mortar


1,000
  • Wall and ceiling ducts, fire-resistant 120 minutes Z-19.53-2298

  • Wall and ceiling openings, fire-resistant Z-19.53-2499