Oil Treatment / Antifriction Oil Additive W-Max
For detailed information, other images and documents, please select individual articles from the following table.
Oil Treatment / Antifriction Oil Additive W-Max
Antifriction oil additive
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Multi-purpose lubricant suitable for metal, plastic and rubber parts
- Lubricates equipment in general and protects against the action of salt spray and rust
- Protects electrical components against copper formation
- Repels water
Notice
Safety information, cleaning and handling of the product:
- After complete use of the product, do not reuse the packaging
- Do not eat, drink or smoke while handling the product
- Use the PPE indicated for the application
- Avoid contact with eyes. Avoid contact with skin. Do not ingest.
- Keep the product closed and in its original packaging
- Store away from sun and rain
- Keep out of reach of children and animals
- Do not store with food, beverages or medicines, including those intended for animals
- Store away from heat sources
- Do not store in a humid place and at a temperature above +50°C
Application area
- Lubricates doorknobs, locks, hinges, metal windows and doors, guns, weight machines, glass machines, etc.
- Protects aluminum, leather, wood, etc.
- Facilitates the passage of cables in ducts and automatic glazing machines.
- Rotating reels and fishing gear
- Pulleys in general
Instructions
250ml/500ml pack:
- With the engine cold and off, drain about 1L of the coolant from the system to allow the product to be added
- Shake the product
- With the engine idling, slowly add the fluid in the radiator or, in the case of a sealed system, in the auxiliary reservoir
- Top up the system fluid and replace the cap
- Moderate until the leak is plugged
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!