Welcome to Würth India For trade customers only
Diesel Engine Oil 15W-40

For detailed information, other images and documents, please select individual articles from the following table.

Diesel Engine Oil 15W-40

High performance diesel engine oil for new generation passenger vehicles.

See product details

Available in 4 versions
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
  • Diesel engine oil blended using high performance base oils and additive packages to meet the lubrication requirements of all the new generation Diesel Passenger Vehicles.

  • The Multi-grade property ensures that the oil can be used for all climatic conditions.

  • Designed for lubrication of vehicles with Naturally Aspirated, Turbocharged or EGR fitted diesel engines for both in city, on and Off highway roads.

  • The superior anti-wear property ensures reduction in engine wear, thus prolonging the lite of the engine.

  • The oil has very good detergent & dispersant property which keeps the engine parts clean.

  • Excellent control on oil thickening.

  • Minimizes oil consumption.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.