Oil Flush W-Max
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
- Washer for cleaning and decontamination of the engine lubrication system
- Product formulated with a mixture of solvents and friction reducers with high descaling and degreasing power
- Removes gum, varnish and used throttle residues deposited on the crankcase and internal engine walls
- Dissolves into solid particles, preventing clogging of lubrication channels and oil pump filter during cleaning
- Prevents contamination of new oil, increasing its protective properties for a longer period of time
- Promotes the removal of oil from the entire engine lubrication system
- Contains anti-wear additives that help protect engine surfaces during and after cleaning
- Does not damage gaskets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!