Welcome to Würth India For trade customers only
Electrical insulating tape set

For detailed information, other images and documents, please select individual articles from the following table.

Electrical insulating tape set

Contains all relevant colours for safe insulation and labelling during electrical installation.
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
VDE-tested in line with DIN EN 60454-3-1 Type 5


  • Safe thanks to tested properties

  • Up to 40 kV dielectric strength

  • Flame-retardant


Safe and easy to use


  • Tear-proof and resistant to ageing

  • High degree of flexibility and adhesive strength


Lasting material properties even with changing temperatures



Highly resistant to diluted acids and alkalis

Notice

Protect tape from exposure to direct sunlight.


The surfaces must be solid, clean, dry and free from grease and oil. The tape must be tensioned in order to ensure optimal binding and to enable it to be wrapped in at least two layers with a 50 % overlap. Less tension should be applied to the final layer to prevent the layers effectively from becoming one.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.