Welcome to Würth India For trade customers only
Electrical brake bleeder
Electrical brake bleeder - 1
Electrical brake bleeder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Electrical brake bleeder

Especially sturdy, high-quality device. For bleeding passenger car brakes and lorry clutches. Easy to use and easy to service. Suitable for electro-hydraulic brakes.
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
Pressure continuously adjustable from 0.4 to 4 bar


Suitable for all vehicles with ABS (specified operating pressures).



Works from the original canister up to 12 litres


No time-consuming decanting and no danger of moisture absorption.



Switches off when canister is empty to prevent air from being drawn in


No time-consuming bleeding of device necessary when changing container.



Additional low-pressure test


Simple and rapid brake system leak test and checking of brake pistons for smooth movement.



Mobile device with controls at working height


Fatigue-free, comfortable working.



High-quality epoxy coating


Especially resistant to brake fluid.



Scope of delivery:


  • Cart with adapter storage compartment

  • Universal cone for canister seal

  • Suction device for preliminary draining

  • Euro adapter art. no. 071455 301 (E 20 for many European passenger vehicles)
Notice

Use only mineral oil-free brake fluids