Welcome to Würth India For trade customers only
Double sided mounting tape

For detailed information, other images and documents, please select individual articles from the following table.

Double sided mounting tape

The multi-purpose double-sided adhesive tape is crafted with high-quality acrylic glue and features a durable substrate and isolation membrane. It offers excellent aging, weather, and temperature resistance, ensuring strong and lasting adhesion to various surfaces without leaving any glue residue upon removal. Available in multiple colors such as white, transparent, and gray, and in various sizes, this tape complies with PSTC and ASTM test methods for adhesion, thickness, and holding power, making it a reliable choice for diverse applications.

See product details

Available in 2 versions
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
  • High-quality acrylic adhesive ensures strong and lasting bonds

  • Isolation membrane prevents residue upon removal, maintaining surface integrity

  • Durable construction suitable for both indoor and outdoor applications

  • Reliable performance across a wide range of temperatures, making it versatile for various environments
NoticeThe physical property data provided are typical values and should not be used as specification limits.

Tolerances: Thickness ±100 µm, Width ±1mm, Length ±0.3m (cut roll) or ±0.5% (jumbo roll).

Store at 23±2∘C23±2∘C / 50% RH, away from direct sunlight. Shelf life: 18 months.

Surfaces must be clean, dry, and free from grease or contaminants before application.