Welcome to Würth India For trade customers only
4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive
4 in 1 metric ratcheting double box-end wrench With POWERDRIV<SUP>®</SUP> drive - 1
4 in 1 metric ratcheting double box-end wrench With POWERDRIV<SUP>®</SUP> drive - 2
4 in 1 metric ratcheting double box-end wrench With POWERDRIV<SUP>®</SUP> drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive

Straight shape, ZEBRA® professional-quality tool

See product details

Available in 2 versions
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
Handy multi-purpose ratchet wrench


  • The most common widths across flats can be covered with as few as two ratchet wrenches

  • With the 1/4-inch adapter, the AF 10 mm ratchet wrench is turned into a bit ratchet tool

  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation

  • The slim ratchet head means the wrench can be used even in hard-to-reach places

  • The versatile usability reduces costs of replacement and storage


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and polished for a shiny finish

  • The surface provides lasting resistance against rust and ensures a far longer than average service life