Disposable breathing mask FFP2 NR D with valve
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
Sealing lip around the nose
Tested with dolomite dust
The masks are protected against becoming blocked over an extended period. This leads to greater breathing comfort and reduced fatigue.
Free from latex, PVC and silicone
Skin-friendly material
Two universal elastic straps: Tacked
Malleable nose clip
In accordance with EN 149 + A1:2009
Application area
- For use against solid and liquid particles and aerosols
- Suitable for protection against contaminants with low-to-average toxicity in concentrations of up to ten times the occupational exposure limit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!