For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Filter material with activated carbon layer
Tested with dolomite dust
The masks are protected against becoming blocked over an extended period. This leads to greater breathing comfort and reduced fatigue.
Two universal rubber straps: Tacked
Skin-friendly material
Malleable nose clip
EN 149:2001 + A1:2009
For use with solid and liquid particles and aerosols, as well as for low quantities of organic vapours below the occupational exposure limit.
They are suitable for protecting against low-toxicity contaminants in concentrations of up to four times the occupational exposure limit.
Also for unpleasant odours: Can be used, e.g. in agriculture, flaying houses, abattoirs, waste removal, composting, fish processing and cadaver removal, working with slurry and wherever the odour of decay occurs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!