Welcome to Würth India For trade customers only
Digital vernier calliper with factory calibration certificate

For detailed information, other images and documents, please select individual articles from the following table.

Digital vernier calliper with factory calibration certificate

See product details

Available in 1 version
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
Repeatability 10 μm (± 2 s)



Adjustment speed: max. 1.5 m/sec



Measuring unit: metric or English (mm/inch), direct conversion



Capacitive measurement system



LCD digital display 6 mm



Operating temperature 5°C to 40°C



Stainless steel, hardened and ground



Data output RS232-compatible



3 V lithium battery, type CR 2032


  • Capacity 190 mAh

  • Battery life approx. 2 years (2000 hours/year)

Factory calibration certificate


  • Calibration to DIN/ISO 9000 et seq.

  • DIN 862 test certificate vernier callipers to VDI/VDE/DGQ 2618/page 8

  • Visual inspection and functional test

  • Target/measured values, external measurements

  • Target/measured values, internal measurement

  • Target/measured values, blade measurement

  • Traceable to PTB

  • Identification number lasered onto the respective vernier callipers