Welcome to Würth India For trade customers only
Welding unit PinPuller® Spot
Welding unit PinPuller<SUP>®</SUP> Spot - 1
Welding unit PinPuller<SUP>®</SUP> Spot - 2
Welding unit PinPuller<SUP>®</SUP> Spot - 3
Welding unit PinPuller<SUP>®</SUP> Spot - 4
Welding unit PinPuller<SUP>®</SUP> Spot - 5

For detailed information, other images and documents, please select individual articles from the following table.

Welding unit PinPuller® Spot

Universal welding unit for all dent removal work on steel bodies

See product details

Available in 2 versions
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
Digital control and phase shifting ensure precise adjustment of welding time and current


Reproducible results.



Extremely short welding times of 0.01 to 2 seconds prevent burns on the back of the sheet


Corrosion protection is maintained.



Two independent outputs for different dent removal tasks, e.g. welding gun, Dent Killer


Eliminate unnecessary changes, as the tools are always ready to use.



Requires only a 230 V mains connection


Simple and flexible.



Can be switched to automatic resolution with a 0.5 second delay


Also suitable for tools without a resolution button.

Notice

Supplied without welding cable or tools.