Deburring tool assortment
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
The efficient deburring system for steel, aluminium, brass, cast iron and plastics
- Interchangeable blades for universal applications.
- Rotatable blades for deburring holes and edges from inside, outside or on both sides.
Contents: 32 pieces
- 1 triangular blade
- 1 holder for 12 mm, 20 mm and 30 mm countersink
- 1 holder for Ø 2.6 mm and Ø 3.2 mm blades
- 2 HSS blades for steel and aluminium, Ø 2.6 mm
- 2 HSS blades for brass and cast iron, Ø 2.6 mm
- 2 HSS blades, removes outer and inner burrs simultaneously, Ø 2.6 mm
- 2 HSS blades for steel and aluminium, Ø 3.2 mm
- 2 HSS blade for brass and cast iron, Ø 3.2 mm
- 2 HSS blades, removes outer and inner burrs simultaneously, Ø 3.2 mm
- 2 HSS blades especially for straight edges, Ø 3.2 mm
- 2 HSS blades with extra fine tip for steel and aluminium, Ø 3.2 mm
- 2 HSS blades with extra fine tip for brass and cast iron parts, Ø 3.2 mm
- 1 each of handle with HSS cutting disk, handle with two HSS cutting disks, universal handle
- 1 each of 12 mm HSS countersink, 20 mm HSS countersink, 30 mm HSS countersink
- 2 each of round blades, round blades at 90° angle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!