Welcome to Würth India For trade customers only
Low hexagonal nut with clamping element (non-metallic insert), ORSY® 100, range

For detailed information, other images and documents, please select individual articles from the following table.

Low hexagonal nut with clamping element (non-metallic insert), ORSY® 100, range

DIN 985, galvanised steel, strength grade |8|, blue coating (A2K), 600 pieces
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
Set of 600


  • 100 self-locking hexagon nuts M4

  • 100 self-locking hexagon nuts M5

  • 100 self-locking hexagon nuts M6

  • 100 self-locking hexagon nuts M8

  • 50 self-locking hexagon nuts M10

  • 50 self-locking hexagon nuts M10 × 1 mm

  • 50 self-locking hexagon nuts M12

  • 50 self-locking hexagon nuts M12 × 1.5 mm
Notice
  • Lower hexagon nuts according to DIN 985 are not able to withstand the test load specified in ISO 898-2

  • The strength class designation has two vertical dashes added before and after the strength code to distinguish them.


DIN 985 has been withdrawn and replaced by ISO 10511. There is some similarity (threads M7, M18, M22, M27, M33 and threads of nominal diameter >M36 have been removed | fine threads have been removed | the height of the nut has been changed | the width on flats for threads M10, M12 and M14 has been changed to 16, 18 and 21 mm | the strength classes have been changed to 04 and 05).