ORSY® hexagonal bolt with thread up to the head, assortment of 100
For detailed information, other images and documents, please select individual articles from the following table.
ORSY® hexagonal bolt with thread up to the head, assortment of 100
DIN 933, A2-70 plain stainless steel
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Assortment of 430 pieces
- 50 hexagonal bolts M6 x 10 / M6 x 16 / M6 x 20 / M6 x 25 mm
- 25 hexagonal bolts M6 x 30 mm
- 25 hexagonal bolts M8 x 16 / M8 x 20 / M8 x 25 mm
- 20 hexagonal bolts M8 x 30 / M8 x 40 mm
- 20 hexagonal bolts M10 x 20 / M10 x 25 mm
- 15 hexagonal bolts M10 x 30 / M10 x 35 mm
- 10 hexagonal bolts M10 x 40 / M10 x 50 mm
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!