Welcome to Würth India For trade customers only
ORSY®compression springs, assortment of 100

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®compression springs, assortment of 100

In line with DIN 2095, DIN 17223 B zinc-plated spring steel, blue passivated (A2K), 335 pcs
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
Assortment of 335 pieces


  • 40 compression springs 0.8 x 42 x 8.0 mm

  • 40 compression springs 1.0 x 32 x 10.0 mm

  • 20 compression springs 1.0 x 32 x 15.0 mm

  • 30 compression springs 1.0 x 35 x 12.0 mm

  • 25 compression springs 1.0 x 40 x 10.0 mm

  • 20 compression springs 1.0 x 60 x 12.0 mm

  • 15 compression springs 1.0 x 65 x 15.0 mm

  • 20 compression springs 1.5 x 28 x 15.0 mm

  • 20 compression springs 1.5 x 35 x 12.0 mm

  • 25 compression springs 1.5 x 45 x 10.0 mm

  • 15 compression springs 1.5 x 45 x 15.0 mm

  • 20 compression springs 1.5 x 55 x 10.0 mm

  • 15 compression springs 1.5 x 55 x 12.0 mm

  • 10 compression springs 1.5 x 55 x 15.0 mm with 14 coils

  • 10 compression springs 1.5 x 55 x 15.0 mm with 15 coils

  • 10 compression springs 1.5 x 65 x 15.0 mm