Welcome to Würth India For trade customers only
ORSY®washers, set of 100.

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®washers, set of 100.

DIN 125, high-strength steel 140, zinc-plated, blue coating (A2K), 1425 pcs.
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
Set of 1425


  • 200 shims with a diameter of 3.2 mm

  • 200 shims with a diameter of 4.3 mm

  • 200 shims with a diameter of 5.3 mm

  • 200 shims with a diameter of 6.4 mm

  • 200 shims with a diameter of 8.4 mm

  • 100 shims with a diameter of 10.5 mm

  • 100 shims with a diameter of 13.0 mm

  • 100 shims with a diameter of 15.0 mm

  • 100 shims with a diameter of 17.0 mm

  • 25 shims with a diameter of 21.0 mm