Welcome to Würth India For trade customers only
Cross line laser CLL 11
Cross line laser CLL 11 - 1
Cross line laser CLL 11 - 2
Cross line laser CLL 11 - 3
Cross line laser CLL 11 - 4
Cross line laser CLL 11 - 5
Cross line laser CLL 11 - 6
Cross line laser CLL 11 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Cross line laser CLL 11

Self-levelling cross line laser with highly visible laser lines
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
Excellent visibility of the laser lines


Large outlet openings for the laser



Great time-saver


Self-levelling takes just seconds



Simple one-button operation


All lines can be turned on or off quickly and simply with one button



Can be used over long distances


Laser lines can be pulsed at the touch of a button. This permits levelling outdoors, even over long distances, with the cross line laser and a hand receiver (LLE 11).



Level monitoring


If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.



Flexible mounting


  • Using the universal holder, the laser can be fastened to the wall, mounted on the tripod or simply placed on the ground

  • A strong magnet system easily clamps the laser to steel surfaces
Notice

Batteries not included.