Welcome to Würth India For trade customers only
Crimp cable lug, narrow fork shape polyamide insulated
Crimp cable lug, narrow fork shape polyamide insulated - 1
Crimp cable lug, narrow fork shape polyamide insulated - 2
Crimp cable lug, narrow fork shape polyamide insulated - 3
Crimp cable lug, narrow fork shape polyamide insulated - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, narrow fork shape polyamide insulated
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
Expanded insulating sleeve


Harmonised conductors with stronger cable core insulation can be processed without a problem.



"Easy Entry" insertion


Easy, fast and safe insertion of the conductor



High-quality polyamide


Suitable for use in situations involving changing loads and temperature fluctuations

Notice

The user must check the inserted cable (using a pull-out test, if required).