Welcome to Würth India For trade customers only
Compressor K 410
Compressor K 410 - 1
Compressor K 410 - 2
Compressor K 410 - 3
Compressor K 410 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Compressor K 410

Rugged, durable, mobile compressor. Ideal for professional use on construction sites and in the workshop.
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
Control panel with manometer, pressure regulator and quick-action couplings


  • High level of user comfort

  • No more stooping


Pressure switch and filter unit with condensate outlet


Motor protection and unloaded start, as well as controlled, clean compressed air.



Large fan impellers and recooling ribs


Optimum cooling and heat dissipation for longer service life.



Solid rubber wheels, support feet, protective panel and hooks for winding up the cord


  • Robust, compact and stable machine

  • Particularly suitable for mobile use


The compressor has two quick-action couplings


  • One coupling for regulated pressure and one for full, unregulated tank pressure

  • Straightforward connection of a pneumatic hose
Notice

How to choose the right compressor


  • Determine the air consumption per minute of the pneumatic devices to be connected from the information on the catalogue pages or the operating instructions. But be careful: Normally, average values under normal working conditions with breaks are specified. In continuous operation, these values are a multiple greater.

  • Compare the consumption of the pneumatic devices with the delivery rate of the compressor.

  • Select a compressor with a reserve of at least 30–50%.


The output of a generator must be 4 to 5 times as high.



The units are not subject to regular testing by the German TÜV.